Satco SS2306 "Med Par20 Clear 130V" Halogen
| Item: | SS2306 |
| Finish: | Clear |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $6.68
Details and Dimensions
| Wattage | 50 W |
| Bulb Type | PAR20 |
| Bulb Base | Medium |
| Glass Type | Clear |
| Voltage | 130V |


