X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Satco SS2225 "Med PAR38" Halogen

Item: SS2225
Finish: Clear
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Wattage 120 W
Bulb Type Medium
Lamp Type PAR38
Glass Type Clear
Lumens 1600
Bulb Life 2500 Hours
Features Flood Halogen Medium
Voltage 120V