X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Satco SS1978 "MR16 Line Volt" Halogen

Item: SS1978
Finish: Clear
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $8.85

Price: $6.34



Details and Dimensions

Wattage 50 W
Bulb Type Halogen
Bulb Base GU5.3
Lamp Type MR16 Mini 2Pin GX5.3
Bulb Life 2000 Hours
Beam Spread 36
Voltage 120V
Height 2"
Width 1-7/8"