X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Satco SS1966 "MR16" Halogen

Item: SS1966
Finish: Clear
Online Availability: Available for immediate shipment


Details and Dimensions

Wattage 20 W
Bulb Type Halogen
Lamp Type MR16 Mini 2Pin GX5.3
Bulb Life 2000 Hours
Beam Spread 36
Voltage 12V
Height 2"
Width 1-7/8"