X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Satco SS1959 "MR16 Low Volt" Halogen

Item: SS1959
Finish: Clear
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $2.97

Price: $2.24




Details and Dimensions

Wattage 35 W
Bulb Type Miniature 2 Pin Round
Bulb Base GX5.3
Lamp Type MR16
Bulb Life 2000 Hours
Beam Spread 36
Voltage 12V
Height 2"
Width 1-7/8"