Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Satco SS1916 Halogen

Item: SS1916
Finish: Frosted
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $8.37

Price: $5.41

Details and Dimensions

Wattage 100 W
Bulb Type Halogen
Bulb Base Mini-Candelabra
Lamp Type T4
Glass Type Frosted
Lumens 1530
Bulb Life 2000 Hours
Voltage 120V
Height 0-1/2"
Width 2-2/3"