X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Satco SS1907 "Fluorescent Tube Warm White" Fluorescent Tube

Item: SS1907
Finish: Warm White
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $5.07

Price: $3.60



Details and Dimensions

Wattage 13 W
Bulb Type Miniature Bi Pin
Bulb Base Bi-Pin
Lamp Type T5
Lumens 880
Color Rendering Index 52 CRI
Color Temperature 3000K
Bulb Life 5000 Hours
Additional Information Must Be Ordered In Quantities Of 10
Height 0-5/8"
Width 21"