X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Satco SS1905 "Fluorescent Tube" Fluorescent Tube

Item: SS1905
Finish: Warm White
Online Availability: Available for immediate shipment


Details and Dimensions

Wattage 8 W
Bulb Type CFL
Lamp Type T5
Lumens 380
Color Rendering Index 52 CRI
Color Temperature 3000K
Bulb Life 5000 Hours
Height 0-5/8"
Width 12"