X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Satco SS1904 "Fluorescent Tube" Fluorescent Tube

Item: SS1904
Finish: Cool White
Online Availability: Available for immediate shipment


Details and Dimensions

Wattage 8 W
Bulb Type CFL
Lamp Type T5
Lumens 380
Color Rendering Index 62 CRI
Color Temperature 4000K
Bulb Life 5000 Hours
Additional Information Must Be Ordered In Quantities Of 10
Height 0-5/8"
Width 12"