X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Satco SS1820 Incandescent

Item: SS1820
Finish: Frosted
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $2.97

Price: $2.15



Details and Dimensions

Wattage 100 W
Bulb Type Medium
Lamp Type A21
Bulb Life 2500 Hours
Features Three Way 30W-70W-100W
Voltage 120V
Height 2-5/8"
Width 5-5/8"