Satco SS1713 "Med Incan Frosted 120V" Incandescent

Item: SS1713
Finish: Frosted
Online Availability: Discontinued

Discontinued, please call.


Details and Dimensions

Wattage 75 W
Bulb Type A19 Medium
Bulb Base Medium
Glass Type Frosted
Voltage 120V