Satco SS1711 "Med Incan Frosted 120V" Incandescent
| Item: | SS1711 |
| Finish: | Frosted |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $0.66
Details and Dimensions
| Wattage | 40 W |
| Bulb Type | A19 Medium |
| Bulb Base | Medium |
| Glass Type | Frosted |
| Voltage | 120V |


