Satco SATS8912 "Med Par30 White" LED
| Item: | SATS8912 |
| Finish: | White |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $79.16
Details and Dimensions
| Wattage | 14 W |
| Bulb Type | PAR30 |
| Bulb Base | Medium |
| Glass Type | White |
| Voltage | 120V |


