X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Satco SATS8822 "LED" LED

Item: SATS8822
Finish: White
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $113.85

Price: $67.84



Details and Dimensions

Wattage 14 W
Bulb Type PAR30
Bulb Base Medium
Glass Type White
Voltage 120V
Additional Information Med Par30 White