X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Satco SS7211 "Med Mini Spiral CFL" Compact Fluorescent

Item: SS7211
Finish: N/A
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $5.85

Price: $4.64



Details and Dimensions

Wattage 9 W
Bulb Type T2 CFL Mini Spiral Medium
Bulb Base Medium
Voltage 120V