Satco SAT14602 "Med Par38 Clear 130V" Incandescent

Item: SAT14602
Finish: Clear
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: $9.94



Details and Dimensions

Wattage 90 W
Bulb Type PAR38
Bulb Base Medium
Glass Type Clear
Voltage 130V