X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Satco SA3687 "Cand Torpedo" Incandescent

Item: SA3687
Finish: Frosted

List Price: $0.78

Price: $0.59

Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Wattage 60 W
Bulb Type Candelabra
Bulb Base Candelabra
Lamp Type B10
Glass Type Frosted
Lumens 642
Bulb Life 2500 Hours
Voltage 130V
Height 1-1/4"
Width 3-3/4"