Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Satco SA3686 "Cand Incan Torp Frosted 130V " Incandescent

Item: SA3686
Finish: Frosted
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $0.90

Price: $0.59

Details and Dimensions

Wattage 40 W
Bulb Type Candelabra
Bulb Base Candelabra
Lamp Type BA9 1/2
Glass Type Frosted
Lumens 384
Bulb Life 2500 Hours
Voltage 130V
Height 1-1/5"
Width 3-1/2"