X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Satco SA3683 "Cand Torpedo" Incandescent

Item: SA3683
Finish: Clear

List Price: $0.78

Price: $0.59

Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Wattage 40 W
Bulb Type Candelabra
Lamp Type BA9 1/2
Glass Type Clear
Lumens 384
Bulb Life 2500 Hours
Voltage 130V
Height 1-1/5"
Width 3-1/2"