Satco SA3675 "Cand Incan Turn Tip Clear 130V" Incandescent
| Item: | SA3675 |
| Finish: | Clear |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $0.66
Details and Dimensions
| Wattage | 40 W |
| Bulb Type | Turn Tip |
| Bulb Base | Candelabra |
| Glass Type | Clear |
| Voltage | 130V |


