X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Satco SA3674 "Cand Incan Turn Tip Clear 130V" Incandescent

Item: SA3674
Finish: Clear
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $0.87

Price: $0.59



Details and Dimensions

Wattage 25 W
Bulb Type Candelabra
Lamp Type CA8
Glass Type Clear
Lumens 210
Bulb Life 2500 Hours
Voltage 130V
Height 1"
Width 3-5/8"