X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Satco SA3673 "Cand Turn Tip" Incandescent

Item: SA3673
Finish: Clear

List Price: $0.78

Price: $0.59

Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Wattage 15 W
Bulb Type Candelabra
Lamp Type CA8
Glass Type Clear
Lumens 95
Bulb Life 2500 Hours
Voltage 130V
Height 1"
Width 3-5/8"