Satco SA3663 "Cand Incan Turn Tip Frost 130V" Incandescent
| Item: | SA3663 |
| Finish: | Frosted |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $0.68
Details and Dimensions
| Wattage | 60 W |
| Bulb Type | Turn Tip |
| Bulb Base | Candelabra |
| Glass Type | Frosted |
| Voltage | 130V |


