Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Satco S13922 "Med PAR38" Incandescent

Item: S13922
Finish: Clear
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Wattage 150 W
Bulb Type Medium
Lamp Type PAR38
Glass Type Clear
Voltage 130V