X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Ronbow R091024B02 "Arden" Vanity Base

Item: R091024B02
Finish: Black


Details and Dimensions

Overall Size 24 x 21-7/8 x 34
Height 34"
Width 24"
Depth 21-7/8"
Material Wood