X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Ronbow R090936B02 "Lassen" Vanity Base

Item: R090936B02
Finish: Black


Details and Dimensions

Overall Size 36 x 21-7/8 x 34
Height 34"
Width 36"
Depth 21-7/8"
Material Wood