X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Ronbow R090930B02 "Lassen" Vanity Base

Item: R090930B02
Finish: Black

List Price: $1,650.00

Price: $1,413.17

Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Overall Size 30 x 21-7/8 x 34
Height 34"
Width 30"
Depth 21-7/8"
Material Wood