X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Ronbow R073036F11 "Corisca" Vanity Base

Item: R073036F11
Finish: Colonial Cherry

List Price: $1,540.00

Price: $1,178.38

Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Overall Size 36 x 22-4/5 x 33-4/9
Height 33-4/9"
Width 36"
Depth 22-4/5"
Material Wood