X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Ronbow R072936F11 "Bordeaux" Vanity Base

Item: R072936F11
Finish: Colonial Cherry
Select Finish:


Details and Dimensions

Overall Size 36 x 21-7/8 x 33-4/9
Height 33-4/9"
Width 36"
Depth 21-7/8"
Material Wood