X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Ronbow R072936F12 "Bordeaux" Vanity Base

Item: R072936F12
Finish: Antique White
Select Finish:

List Price: $2,180.00

Price: $1,767.57 (Pricing is for Antique White)

Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Overall Size 36 x 21-7/8 x 33-4/9
Height 33-4/9"
Width 36"
Depth 21-7/8"
Material Wood