X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Ronbow R071853F11 "Chardonnay" Vanity Base

Item: R071853F11
Finish: Colonial Cherry

List Price: $2,970.00

Price: $2,474.01

Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Overall Size 53 x 24-5/8 x 33-4/9
Height 33-4/9"
Width 53"
Depth 24-4/5"
Material Wood