X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Ronbow R071836F11 "Chardonnay" Vanity Base

Item: R071836F11
Finish: Colonial Cherry

Price: Not Available Online

In-Store Only Find your nearest Ferguson store

Call or visit your nearest Ferguson Showroom to place an order.




Details and Dimensions

Overall Size 36 x 24-5/8 x 33-4/9
Height 33-4/9"
Width 36"
Depth 24-4/5"
Material Wood