Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Ronbow R070748F11 "Le manns" Vanity Base

Item: R070748F11
Finish: Colonial Cherry
Select Finish:

Price: Not Available Online

In-Store Only Find your nearest Ferguson store

Call or visit your nearest Ferguson Showroom to place an order.

Details and Dimensions

Overall Size 48 x 22-4/5 x 33-4/9
Height 33-4/9"
Width 48"
Depth 22-4/5"
Material Wood