X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Ronbow R070736F16 "Le manns" Vanity Base

Item: R070736F16
Finish: Cream
Select Finish:

List Price: $1,980.00

Price: $1,649.34 (Pricing is for Cream)

Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Overall Size 36 x 22-4/5 x 33-4/9
Height 33-4/9"
Width 36"
Depth 22-4/5"
Material Wood