X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Ronbow R070736F11 "Le manns" Vanity Base

Item: R070736F11
Finish: Colonial Cherry


Details and Dimensions

Overall Size 36 x 22-4/5 x 33-4/9
Height 33-4/9"
Width 36"
Depth 22-4/5"
Material Wood