X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Ronbow R6881183W01 "Shaker" Vanity Base

Item: R6881183W01
Finish: White
Select Finish:


Details and Dimensions

Overall Size 21-1/3 x 10-7/8 x 32-3/4
Height 32-3/4"
Length 21-1/3"
Depth 10-7/8"
Material Wood