X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Ronbow R068436F16 "Solerno" Vanity Base

Item: R068436F16
Finish: Cream
Select Finish:

List Price: $1,990.00

Price: $1,621.38 (Pricing is for Cream)

Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Overall Size 36 x 21-7/8 x 33-4/9
Height 33-4/9"
Width 36"
Depth 21-7/8"
Material Wood