X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Ronbow R6790181W01 "Shaker" Vanity Base

Item: R6790181W01
Finish: White
Select Finish:


Details and Dimensions

Overall Size 50-3/8 x 20-3/8 x 24.063
Height 24"
Width 50-3/8"
Depth 20-3/8"
Material Wood