X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Ronbow R6790151W01 "Shaker" Vanity Base

Item: R6790151W01
Finish: White
Select Finish:

List Price: $1,030.00

Price: $857.99 (Pricing is for White)

Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Overall Size 50-3/8 x 17-3/8 x 24.063
Height 24"
Width 50-3/8"
Depth 17-3/8"
Material Wood