X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Ronbow R6790151H01 "Shaker" Vanity Base

Item: R6790151H01
Finish: Dark Cherry
Select Finish:

List Price: $1,030.00

Price: $841.70 (Pricing is for Dark Cherry)

Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Overall Size 50-3/8 x 17-3/8 x 24.063
Height 24"
Width 50-3/8"
Depth 17-3/8"
Material Wood