X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Ronbow R067330B01 "Venice" Vanity Base

Item: R067330B01
Finish: Antique Black
Select Finish:

List Price: $1,890.00

Price: $1,532.78 (Pricing is for Antique Black)

Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Overall Size 30 x 21-7/8 x 33-4/9
Height 33-4/9"
Width 30"
Depth 21-7/8"
Material Wood