X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Ronbow R067324F11 "Venice" Vanity Base

Item: R067324F11
Finish: Colonial Cherry
Select Finish:

List Price: $1,690.00

Price: $1,415.83 (Pricing is for Colonial Cherry)

Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Overall Size 24 x 21-7/8 x 33-4/9
Height 33-4/9"
Width 24"
Depth 21-7/8"
Material Wood