X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Ronbow R6700191F08 Vanity Base

Item: R6700191F08
Finish: Cinnamon
Select Finish:


Details and Dimensions

Overall Size 21-1/4 x 19-2/3 x 67-2/3
Height 67-2/3"
Length 21-1/4"
Depth 19-2/3"
Material Wood