X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Ronbow R065148F11 "Milano" Vanity Base

Item: R065148F11
Finish: Colonial Cherry

List Price: $2,660.00

Price: $2,206.14

Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Overall Size 48 x 21-7/8 x 36-1/2
Height 36-1/2"
Width 48"
Depth 21-7/8"
Material Wood