X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Ronbow R065130F11 "Milano" Vanity Base

Item: R065130F11
Finish: Colonial Cherry

Price: Not Available Online

In-Store Only Find your nearest Ferguson store

Call or visit your nearest Ferguson Showroom to place an order.




Details and Dimensions

Overall Size 30 x 21-7/8 x 36-1/2
Height 36-1/2"
Width 30"
Depth 21-7/8"
Material Wood