X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Ronbow R6320183F08 "Rebecca" Vanity Base

Item: R6320183F08
Finish: Cinnamon
Select Finish:


Details and Dimensions

Overall Size 18 x 19-1/3 x 13-3/4
Height 13-3/4"
Length 18"
Depth 19-1/3"
Material Wood