X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Ronbow R6320181F08 "Rebecca" Vanity Base

Item: R6320181F08
Finish: Cinnamon
Select Finish:

List Price: $960.00

Price: $799.68 (Pricing is for Cinnamon)

Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Overall Size 18 x 19-1/3 x 13-3/4
Height 13-3/4"
Length 18"
Depth 19-1/3"
Material Wood