X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Ronbow R6320123H01 "Rebecca" Vanity Base

Item: R6320123H01
Finish: Dark Cherry
Select Finish:

Price: Not Available Online

In-Store Only Find your nearest Ferguson store

Call or visit your nearest Ferguson Showroom to place an order.



Details and Dimensions

Overall Size 12 x 19 x 14
Height 14"
Width 12"
Depth 19"
Material Wood