X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Ronbow R6320123F08 "Rebecca" Vanity Base

Item: R6320123F08
Finish: Cinnamon
Select Finish:


Details and Dimensions

Overall Size 12 x 19 x 14
Height 14"
Length 12"
Depth 19"
Material Wood