X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Ronbow R062872B01 "Torino" Vanity Base

Item: R062872B01
Finish: Antique Black
Select Finish:

Price: Not Available Online

In-Store Only Find your nearest Ferguson store

Call or visit your nearest Ferguson Showroom to place an order.



Details and Dimensions

Overall Size 72 x 21-7/8 x 33-4/9
Height 33-4/9"
Width 72"
Depth 21-7/8"
Material Wood